Beli tozen flexible joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp479.900

    Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  2. Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp699.900

    Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  3. MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp659.900

    MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Single Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  4. Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp819.900

    Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  5. Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp709.900

    Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  6. Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp999.900

    Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  7. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  8. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  9. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  10. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  11. Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Mulai

    Rp609.900

    Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Deskripsi:
    Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil
    • Working Temperature (°C): -20 to 110
  12. BENKAN Concentric Reducer WPB-S BW S40 BKN
    Mulai

    Rp37.900

  13. BENKAN ELBOW 90' LR WPB-S BW S40 BKN
    Mulai

    Rp53.900

    BENKAN ELBOW 90' LR WPB-S BW S40 BKN
    atribut:
    • Material: WPB-S
  14. Ayam Cangkul Pacul Ayam + Gagang Cangkul Kayu
    Mulai

    Rp88.900

    Ayam Cangkul Pacul Ayam + Gagang Cangkul Kayu
    atribut:
    • Size (cm): 23x18
    • Handle Material: Kayu Sono Keling
  15. Tozen Flexible Rubber Joint Oflex PN16, Ductile Iron Flange
    Mulai

    Rp869.900

    Tozen Flexible Rubber Joint Oflex PN16, Ductile Iron Flange
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  16. Kitz Globe Valve Bronze JIS 10K (Katup Globe)
    Mulai

    Rp4.199.900

    Kitz Globe Valve Bronze JIS 10K (Katup Globe)
    atribut:
    • Screw in Type: Globe valve
    • Nominal Dimaeter (B): 1.25
    • Overall Length (mm): 105
    • Height (mm): 157
    • Handle Diameter D (mm): 100
    • Nominal Diameter (mm): 42.70
    • Material: Bronze (CAC406)
    • Maximum Pressure (MPa): 1.4
    • Nominal Diameter A: 32
  17. GBA Butt Weld Elbow 45° Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp68.900

    GBA Butt Weld Elbow 45° Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 45°
    • Material: Stainless Steel
    • Mill Test Certificate: Available
    • Radius: Long Radius
    • Schedule: SCH 10/10S
  18. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16
    Mulai

    Rp1.299.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16
    atribut:
    • Working Pressure (Bar): 16
    • Testing Pressure (bar): Shell: 24, Seat: 17.6
    • Suitable Media: Water & Oil
    • Working Temperature (°C): -10 to 120
  19. MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp699.900

    MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Double Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
Daftar Harga tozen flexible joint Terbaru November 2026
Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp479.900
Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp699.900
MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)Rp659.900
Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp819.900
Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp709.900
Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp999.900
Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Rp1.399.900
Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Rp1.299.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionRp369.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)